Shop All Tablet Cases
Mobile Edge
Alienware M11X/ 11.6" Portfoli
Mfr # AWP01
Zoro # G5327412
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.3"
- Height 10.5"
- Material Nylon
- Color Black
- Depth 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobile Edge
- MFR # AWP01
- Zoro # G5327412
- UPC # 871981007087
- Country of Origin China
- Category Tablet Cases
Dimensions
Width | 13.3" |
Height | 10.5" |
Depth | 2.3" |
Compartment Width | 11.30" |
Compartment Depth | 1.30" |
Compartment Height | 9.20" |
Details
Material | Nylon |
Color | Black |
Style | Portfolio |
Product Type | Carrying Case |
Compatibility | Dell Alienware - M11x |
Description
The MOBILE EDGE Alienware M11X/ 11.6" Portfolio is a carrying case made of nylon with a black color. It has a width of 13.3", a height of 10.5", and a depth of 2.3". The internal compartment has a width of 11.30", a depth of 1.30", and a height of 9.20". This product type is a portfolio style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY A625PX 1.5V Alkaline Battery LR09 PX625A D625 EPX625G MR09 (A625PX)
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- CREATIVE LABS Creative Labs MF1680AA000 Pebble Desktop Speakers; Black (MF1680AA000)
- MOTOROLA Antenna, UHF, L 3/4 In (RAN4033A)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM3 (MEASPM3)
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- PITAKA MagEZ Case Pro Overture for iPad Pro 12.9 2022 (KPD2304P)
- SOLO Urban Ultra Multicase, 17.3, 17 x 4 x 12 1/4, Black (UBN300-4)
- LATICO LEATHER IPAD 360 CASE FAUX GREEN (60-I360-GN)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv F1-66 Armour Guard Case & Stand with Shoulder Strap for Apple iPad Pro 10.5 - Black (F1_66)
- TARGUS Scratch Resistant Screenprtctr, AWV330GL (AWV330GL)
- Mobile Edge Tablet Cases