Shop All Computer Bags & Sleeves
Mobile Edge
15.6" To 17.3" G
Mfr # MEGME
Zoro # G5955276
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Height 13"
- Style Messenger
- Width 17.5"
- Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Edge
- MFR # MEGME
- Zoro # G5955276
- UPC # 871981006837
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Length | 18" |
Height | 13" |
Width | 17.5" |
Depth | 4.3" |
Details
Style | Messenger |
Color | Graphite |
Product Type | Carrying Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 RJ45 Shielded Industrial Panelmount Bulkhead Coupler w/ Dust Cap (102052)
- ILC Replacement for Kyocera Bp-1100s Battery (BP-1100S BATTERY KYOCERA)
- ILC Replacement for Eiki Eip-wx5000 Lamp & Housing (EIP-WX5000 LAMP & HOUSING EIKI)
- ILC Replacement for Motorola Pmnn4406ar (PMNN4406AR MOTOROLA)
- MOBILE EDGE Core Gaming Tsa (MECGBP1)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- ATLAS Atlas ATLS8804 Photo SLR Laptop Sling Backpack (ATLS8804)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products EBGH Travel Bags and Cases 39 in. Long Padded Carry Case- Black (EBGH)
- SOLO Urban Hybrid Laptop Brief/Backpack, 12-1/2"x17"x5", GY (USLUBN31010)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- Mobile Edge Computer Bags & Sleeves