Shop All Cooling Vests and Jackets
Mobile Cooling
Woman's Drirelease Mobile Cooling Hoodie, Plum, XS
Mfr # MCWT03380121
Zoro # G401258786
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Contour hood, Ventilated Mesh Panels on Sides, Back and Underarms, Thumb Hole Sleeve Openings
- Material 92% Recycled Polyester, 8% Spandex Outer
- High-Visibility No
- Garment Type Hoodie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Cooling
- MFR # MCWT03380121
- Zoro # G401258786
- UPC # 78928654841
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | XS |
Details
Item | Women's Cooling Hooded Long-Sleeve Shirt |
Color | Plum |
Features | Contour hood, Ventilated Mesh Panels on Sides, Back and Underarms, Thumb Hole Sleeve Openings |
Material | 92% Recycled Polyester, 8% Spandex Outer |
High-Visibility | No |
Garment Type | Hoodie |
Description
The Mobile Cooling long raglan sleeve shirt with pullover hood is designed to provide comfortable cooling technology with optimized sun protection. Produced with environmentally friendly Geo Cool Knit Drirelease fabric made of 90% recycled polyester combined with Ultraviolet Protection Factor of 50+, blocks 98% of harmful UV rays. Effective moisture wicking allows for quick evaporation and dries up to 4x faster than traditional knits. It can reduce the skin's temperature by up to 7°. Odorsheer(r) anti-microbial tech prevents the growth of odor causing bacteria. Features thumb opening in cuff, flat-lock seams to prevent rubbing or chafing and ventilated mesh panels on the sides, back and underarms. The outer fabric is 92% Recycled Polyester and 8% Spandex. The contrast fabric is 90% Recycled Polyester and 10% Spandex, both providing comfortable flexibility and stretch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 14, Black, PR (N1911-M)
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- CONDOR High Visibility Vest, Yellow/Green, L (53YP44)
- WATSON GLOVES Stealth Hero - Small PR (373-S)
- MOBILE COOLING Mobile Cooling Pro Ice Packs w/Cloth Covers, 3PK for Use w/Hydrologic Vests (MCUA05240021)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, XL (MCUV05150521)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, 2X (MCUV05150621)
- MOBILE COOLING Men's Drirelease Mobile Cooling Hoodie, Morel Gray, MD (MCMT03340321)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, 3X (MCUV05150721)
- TECHNICHE Phase Change Cooling Vest, 2XL (6626-HV2XL)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, 2XL Size, Blue (6667)
- Mobile Cooling Cooling Vests and Jackets