Shop All Cooling Vests and Jackets
Mobile Cooling
Unisex Mobile Cooling Hydrologic Vest, Khaki, 3X
Mfr # MCUV05150721
Zoro # G001258773
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Method Water Activated
- Features Sunsheer UPF30, Sweatsheer Moisture-Wicking Tech, Side Knit Stretches for comfort
- Material 100% Polyester Quilted Woven Fabric
- High-Visibility No
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Cooling
- MFR # MCUV05150721
- Zoro # G001258773
- UPC # 78928651208
- Country of Origin Bangladesh
- Category Cooling Vests and Jackets
Dimensions
Size | 3XL |
Details
Item | Hydrologic Cooling Vest |
Color | Khaki |
Cooling Method | Water Activated |
Features | Sunsheer UPF30, Sweatsheer Moisture-Wicking Tech, Side Knit Stretches for comfort |
Material | 100% Polyester Quilted Woven Fabric |
High-Visibility | No |
Closure Type | Zipper |
Garment Type | Vest |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coat Sleeve Apron, Blue, XL (1N856)
- MICROMAX Hooded Disposable Coveralls, 25 PK, White, Polyester Scrim, Zipper (PBLTG428-XL)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (9693XL)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, XL (MCUV05150521)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, 2X (MCUV05150621)
- MOBILE COOLING Men's Drirelease Mobile Cooling Hoodie, Morel Gray, MD (MCMT03340321)
- MOBILE COOLING Mobile Cooling Pro Ice Packs w/Cloth Covers, 3PK for Use w/Hydrologic Vests (MCUA05240021)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, 2XL Size, Blue (6667)
- CHILL-ITS BY ERGODYNE 2XL Evaporative Cooling Vest, Lime (6685)
- TECHNICHE Medium Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZM)
- Mobile Cooling Workwear and Protective Clothing