Shop All Cooling Vests and Jackets
Mobile Cooling
Unisex Mobile Cooling Hydrologic Vest, Khaki, 2X
Mfr # MCUV05150621
Zoro # G901258767
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Method Water Activated
- Features Sunsheer UPF30, Sweatsheer Moisture-Wicking Tech, Side Knit Stretches for comfort
- Material 100% Polyester Quilted Woven Fabric
- Closure Type Zipper
- High-Visibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Cooling
- MFR # MCUV05150621
- Zoro # G901258767
- UPC # 78928651192
- Country of Origin Bangladesh
- Category Cooling Vests and Jackets
Dimensions
Size | 2XL |
Details
Item | Hydrologic Cooling Vest |
Color | Khaki |
Cooling Method | Water Activated |
Features | Sunsheer UPF30, Sweatsheer Moisture-Wicking Tech, Side Knit Stretches for comfort |
Material | 100% Polyester Quilted Woven Fabric |
Closure Type | Zipper |
High-Visibility | No |
Garment Type | Vest |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 17" Slush Boot Size 17 (14500-17-17)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk10 (DL144BTB10)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSMG-X91-010)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, 3X (MCUV05150721)
- MOBILE COOLING Unisex Mobile Cooling Hydrologic Vest, Khaki, XL (MCUV05150521)
- MOBILE COOLING Men's Drirelease Mobile Cooling Hoodie, Morel Gray, MD (MCMT03340321)
- MOBILE COOLING Mobile Cooling Pro Ice Packs w/Cloth Covers, 3PK for Use w/Hydrologic Vests (MCUA05240021)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, XL Size, Blue (6667)
- CHILL-ITS BY ERGODYNE 2XL Evaporative Cooling Vest, Lime (6685)
- ALLEGRO INDUSTRIES 2XL Cotton Cooling Vest, Blue (8401-05)
- Mobile Cooling Workwear