Shop All Headbands and Sweatbands
Mobile Cooling
Mobile Cooling Skull Cap w/Removable Neckguard, Morel Gray, One Size
Mfr # MCUH01340021
Zoro # G301258213
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 92% Polyester, 8% Spandex
- Size Universal
- Features Removable Neck Guard
- Closure Type No Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobile Cooling
- MFR # MCUH01340021
- Zoro # G301258213
- UPC # 78928650362
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | Universal |
Details
Item | Cooling Skull Cap |
Color | Morel Gray |
Material | 92% Polyester, 8% Spandex |
Features | Removable Neck Guard |
Closure Type | No Closure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB410DTP)
- HY-KO No Parking Fire Lane Sign 12" x 18" (A11059)
- MOBILE COOLING Mobile Cooling Skull Cap w/Removable Neckguard, Black, One Size (MCUH01010021)
- ERGODYNE Ergodyne® Chill-Its® 6700 Evaporative Cooling Bandana - Tie, Camo, One Size (12304)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Blue (6602)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Soaking Time 1 min. (6700CT)
- CHILL-ITS BY ERGODYNE Bandana, Lime, Solid (6605)
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Orange (EGO12441)
- CHILL-ITS BY ERGODYNE Skull Cap, Lime, Solid (6630)
- Mobile Cooling Headbands and Sweatbands