Shop All Lubricants
This Product is Discontinued
Mobil
Multipurpose Grease, Brown, 13.7 oz, PK10 (Discontinued)
Mfr # 121093
Zoro # G410854405
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 13.7 oz
- Specific Gravity 0.92
- Application General Purpose
- Series Mobilux EP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 121093
- Zoro # G410854405
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 13.7 oz |
Details
NSF Rating | Not Rated |
Specific Gravity | 0.92 |
Application | General Purpose |
Series | Mobilux EP 1 |
Timken OK Load | 40 lb |
Item | Multipurpose Grease |
Viscosity Index | 91 |
ISO Viscosity Grade | 150 |
Standards | ASTM D217, ASTM D2265, ASTM D2266, ASTM D2270, ASTM D2509, ASTM D2596, ASTM D4048, ASTM D445, ASTM D6138 |
Dropping Point | 374 Degrees F |
Container Type | Cartridge |
Four-Ball Wear | 0.4 mm |
Base Oil | Mineral |
Flash Point | 400 Degrees F |
Color | Brown |
NLGI Viscosity Grade | 1 |
Product Type | Multipurpose Grease |
Maximum Operating Temperature | 266 Degrees F |
Environmentally Acceptable Lubricant | No |
Minimum Operating Temperature | -4 Degrees F |
Thickener | Lithium |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.