Shop All Lubricants
This Product is Discontinued
Mobil
Multipurpose Grease, Blue, 13.7 oz, PK10 (Discontinued)
Mfr # 121929
Zoro # G110854378
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 13.7 oz
- Dropping Point 554 Degrees F
- Timken OK Load 40 lb
- Four-Ball Wear 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 121929
- Zoro # G110854378
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 13.7 oz |
Details
NSF Rating | Not Rated |
Item | Multipurpose Grease |
Dropping Point | 554 Degrees F |
Timken OK Load | 40 lb |
Four-Ball Wear | 0.5 mm |
Container Type | Cartridge |
Base Oil | Mineral |
Specific Gravity | 0.88 |
Application | Industrial and Marine Applications |
Standards | ASTM D1264, ASTM D217, ASTM D2265, ASTM D2266, ASTM D2270, ASTM D2509, ASTM D2596, ASTM D4048, ASTM D4049, ASTM D445, ASTM D6138 |
Flash Point | 392 Degrees F |
ISO Viscosity Grade | 220 |
Viscosity Index | 94 |
Series | Mobilgrease XHP 222 |
Color | Blue |
Environmentally Acceptable Lubricant | No |
Additive Included | Molybdenum |
Product Type | Multipurpose Grease |
NLGI Viscosity Grade | 2 |
Maximum Operating Temperature | 284 Degrees F |
Thickener | Lithium Complex |
Minimum Operating Temperature | 0 Degrees F |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.