Shop All Cutting, Tapping, and Grinding Fluids
Mobil
Mobilmet 766, Cutting Oil, 5 gal
Mfr # 103323
Zoro # G1520294
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Base Oil Mineral
- Application Broaching, Gear Shaving and Shaping, Milling, Parting Off and Automatic Lathe Operations, Planning, Tapping, Threading
- Flash Point 205 Degrees F
- Series MobilMet(R) 766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 103323
- Zoro # G1520294
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Color | Clear |
Base Oil | Mineral |
Item | Cutting Oil |
Application | Broaching, Gear Shaving and Shaping, Milling, Parting Off and Automatic Lathe Operations, Planning, Tapping, Threading |
Flash Point | 205 Degrees F |
Series | MobilMet(R) 766 |
Container Style | Pail |
Cutting Fluid Sub-Category | Cutting Oils |
Fluid Type | Chlorine Free |
Features | Anti Mist Formulation And Has Environmental And Disposal Benefits, Excellent Lubricity |
Fragrance | Mild Odor |
Specific Gravity | 1 |
Container Type | Bucket |
Fluid Properties | Chlorine Free |
Physical Form | Liquid |
Viscosity | 6.1 cSt @ 100 Degrees C |
Description
Cutting Oil, Container Size 5 gal, Bucket, Clear, Application Broaching, Gear Shaving and Shaping, Milling, Parting Off and Automatic Lathe Operations, Planning, Tapping, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage (EM3157T-G)
- PARKER Metal Bowl Kit, Zinc (PS835P)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S31-3P)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCD, Return Line, 25 micron, Outside-In (MF0062306)
- MOBIL Mobil Vactra No. 1, Way Oil, 5 gal., ISO 32 (100705)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- MOBIL Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container (103866)
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- MOBIL Mobil Vactra No. 4, Way Oil, 5 gal., ISO 220 (103880)
- MOBIL Mobilcut 100, Cutting Oil, 1 gal (121095)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86873)
- Mobil Cutting, Tapping, and Grinding Fluids