Shop All Cutting, Tapping, and Grinding Fluids
Mobil
Mobilmet 426, Cutting Oil, 5 gal
Mfr # 103801
Zoro # G3621283
original price:
$225.99
7% off
Free Shipping & Returns
$209.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Fluid Type Chlorine Free
- Viscosity 5.7 cSt @ 100 Degrees F
- Container Type Bucket
- Application In Metal Processing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobil
- MFR # 103801
- Zoro # G3621283
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Fluid Type | Chlorine Free |
Viscosity | 5.7 cSt @ 100 Degrees F |
Container Type | Bucket |
Application | In Metal Processing |
Color | Brown |
Base Oil | Mineral |
Fluid Properties | Chlorine Free |
Cutting Fluid Sub-Category | Cutting Oils |
Item | Cutting Oil |
Fragrance | Mild Odor |
Flash Point | 381 Degrees F |
Physical Form | Liquid |
Standards | ASTM D-92 |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Container Style | Pail |
Specific Gravity | 1 |
Description
Cutting Oil, Container Size 5 gal, Bucket, Brown, Application In Metal Processing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- KOYO Needle Brg, Drawn Cup, Bore 0.375 In (B-65)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- TOMPKINS Hydraulic Fitting-Steel16FJ BULKHEAD NUT (0306-16)
- MOBIL Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container (103866)
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- MOBIL Mobilcut 100, Cutting Oil, 1 gal (121095)
- MOBIL Mobil Vactra No. 4, Way Oil, 5 gal., ISO 220 (103880)
- MOBIL Mobilmet 766, Cutting Oil, 5 gal (103323)
- TRIM Coolant, 1 gal. Size, Liquid, Jug Style (MS455/1)
- Mobil Cutting, Tapping, and Grinding Fluids