Shop All Lubricants
Mobil
Mobilith SHC 100, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 13.4 oz, Red
Mfr # 122112
Zoro # G1866505
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Higher Speed Applications Such as Electric Motors, Where Reduced Friction, Low Wear, Long Service Life are Required
- Size 13.7 oz.
- Lubricant Brand MOBIL
- Container Type Cartridge
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 122112
- Zoro # G1866505
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 13.7 oz. |
Container Size | 13 oz |
Description
Multipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 13.4 oz., Lubricant NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Red, Grease Container Cartridge, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 350 Degrees F, Flash Point Not Specified, Dropping Point 475 Degrees F, Four-Ball Wear 0.50mm, Timken OK Load Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor/Generator, 13 HP, 17CFM Max (AG2-SH08-08G)
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- D&D 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37)
- COXREELS Hose Reel 1/2inx200ft, 115V 5000PSI (HP1125-4-200-EA)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (103209)
- MOBIL Mobilith SHC 220, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 13.4 oz, Red (121952)
- MOBIL Bearing Grease, Green, 13.4 oz, PK10 (123486)
- MOBIL Mobilith SHC 460, Multipurpose Grease, Lithium Complex, NLGI Grade 1.5, 13.7 oz, White (122129)
- MOBIL Multipurpose Grease, Red, 13.4 oz, PK10 (122127)
- MOBIL 14 oz Cartridge Brown (105804)
- LUBRIPLATE No. 630-A, 12/15 Oz Tubs, Water Resistant Lithium Nlgi No. 3 White Grease (L0066-004)
- Mobil Lubricants