Mobil

Mobil Velocite 6, Spindle Oil, 1 gal. (Discontinued)


Key Features

  • Application For High Speed Spindle, Plain and Anti-friction Bearings in Textile Machines, Precision Grinders and Other Machine Tools
  • Base Oil Mineral
  • Color Amber
  • Container Type Jug
  • Sub-Category Hydraulic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal.
Container Size 55 gal

Description

Spindle Oil No. 6, Container Size 55 gal, Jug, Base Formulation Mineral, SAE Grade 5W, ISO Grade 10, Oil Type Spindle Oils, Food Grade No, Application For High Speed Spindle, Plain and Anti-friction Bearings in Textile Machines, Precision Grinders and Other Machine Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.