Shop All Cutting, Tapping, and Grinding Fluids
Mobil
Mobil Vactra No. 1, Way Oil, 5 gal., ISO 32
Mfr # 100705
Zoro # G2400833
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Flash Point 216 Degrees C
- Fragrance Mild Odor
- Application Machine Tool Slideway Systems
- Features Adhesiveness;Controlled Frictional Characteristics;Long Term Rust and Corrosion Protection;Multi-Material Capabilities;Water and Aqueous Coolant Separability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 100705
- Zoro # G2400833
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Way Oil, Container Size 5 gal, Pail, Base Formulation Mineral, SAE Grade 10W, ISO Grade 32, Oil Type Way Oils, Food Grade No, Material Compatibility Wide Range of Way Material Combinations, Steel on Steel, Steel on Polymer, Application Machine Tool Slideway Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-720, 90 Teeth (W-720)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 40mm (L15040MM)
- GATES Hose Clamp, 32960 (32960)
- REXNORD FALK Wrapflex R10 Straight Bore Jaw Coupling Cover, 30R Coupling, Nylon (0436990)
- MOBIL Mobil Vactra No. 4, Way Oil, 5 gal., ISO 220 (103880)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- MOBIL Mobilmet 426, Cutting Oil, 5 gal (103801)
- MOBIL Velocite 3, Spindle Oil, ISO Grade 2, Mineral, 5 gal Container (103866)
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- MOBIL Mobil Velocite 10, Spindle Oil, 5 gal. (105481)
- RUSTLICK Coolant, 55 gal, Drum (83355)
- Mobil Cutting, Tapping, and Grinding Fluids