Shop All Motor Oil
This Product is Discontinued
Mobil
Mobil Super High Mileage, 10W-40, Conventional, 1 Qt. (Discontinued)
Mfr # 112945
Zoro # G4041037
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Super(TM) High Mileage, Container Size 1 qt, Standards Meets/Exceeds API SN, SM, SL, SJ, Color Amber, Container Type Bottle, Features High Mileage, Flash Point 440 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -38 Degrees F, Specific Gravity 0.877 at 60 Degrees F, Viscosity Index 148
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.