Shop All Motor Oil
This Product is Discontinued
Mobil
Mobil Super High Mileage 10W-30, 1 Qt. (Discontinued)
Mfr # 124456
Zoro # G3970391
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Super(TM) High Mileage, Container Size 1 qt, Standards Meets/Exceeds API SN, SM, SL, SJ, ILSAC GF-5, Color Amber, Container Type Bottle, Features High Mileage, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -33 Degrees F, Specific Gravity 0.8667 at 60 Degrees F, Viscosity Index 145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.