Shop All Motor Oil
This Product is Discontinued
Mobil
Mobil Delvac MX 15W-40, Diesel, 1 Gal. (Discontinued)
Mfr # 122214
Zoro # G3383256
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 gal
- Container Type - Engine and Motor Oils Jug
- SAE Grade - Engine and Motor Oils 15W-40
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Diesel Engine Oil, Series Mobil Delvac(TM) MX, Container Size 1 gal, Standards ASTM, API CI-4/CH-4/SL/SJ, ACEA E7, A3/B3, A3/B4, Color Brown, Container Type Can, Flash Point 230 Degrees C, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees C, Specific Gravity 0.879 at 15.6 Degrees C, Viscosity Index 123
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.