Shop All Motor Oil
Mobil
MOBIL DELVAC CNG/LNG 15W-40, 1 Gallon
Mfr # 125398
Zoro # G309997985
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Formulation Conventional
- Flash Point 419 Degrees F
- SAE Viscosity Grade 15W-40
- Compatible Engine Type Natural Gas Engines
- Viscosity Index 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 gal |
Details
Item | Engine Oil |
Base Formulation | Conventional |
Flash Point | 419 Degrees F |
SAE Viscosity Grade | 15W-40 |
Compatible Engine Type | Natural Gas Engines |
Viscosity Index | 140 |
Pour Point | -16.6 Degrees F |
Series | Delvac |
Features | Advanced Wear Protection, Effective Detergency/Dispersancy, Optimized Ash Level, Shear Stability, Thermal Stability and Oxidation/Nitration Control |
Standards | Cummins CES 20085 |
Compatible Vehicle Type | Buses, Trucks |
Description
Engine Oil, Series Delvac, Container Size 1 gal, Compatible Vehicle Type Buses, Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards Cummins CES 20085, Compatible Engine Type Natural Gas Engines, Features Advanced Wear Protection, Effective Detergency/Dispersancy, Optimized Ash Level, Shear Stability, Thermal Stability and Oxidation/Nitration Control, Flash Point 419 Degrees F, Pour Point -16.6 Degrees F, Viscosity Index 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Brakleen Pro Series Non-Flammable Brake Parts Cleaner, 29 oz Can, Solvent Based (05089PS)
- BALDWIN FILTERS Air Filter, 4-5/32 x 1-19/32 in. (PA2218)
- AUTEL Mx-Sensor 1-Sensor Press-In Metal Valve Stem (1-SENSORM)
- LISLE Door Aligning Tool (65800)
- MOBIL Engine Oil, 1 gal, Synthetic (122458)
- MOBIL 120770 5 qt. High Mileage 10W-30 Motor Oil (M67-120770)
- MOBIL Mobil Super 5W-20, Engine Oil, 1 Qt (124405)
- MOBIL MOBIL DELVAC 1 ESP 5W-40, 5GA PAIL (122265)
- MOBIL Mobil Delvac 1230, Diesel Engine, 30W, 1 Qt. (122989)
- MOBIL MOBIL SUPER 10W-40, 1QT (124402)
- MOBIL MOBIL DELVAC 1240, 1QT (123031)
- Mobil Motor Oil