Shop All Motor Oil
Mobil
MOBIL DELVAC 1240, Gallon
Mfr # 104056
Zoro # G609252630
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Index 99
- Flash Point 476.6 Degrees F
- Container Size 1 gal
- Features Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention
- Standards API CF, API CF-2, API SF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 1 gal |
Details
Item | Motor Oil |
Viscosity Index | 99 |
Flash Point | 476.6 Degrees F |
Features | Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention |
Standards | API CF, API CF-2, API SF |
Pour Point | -5.8 Degrees F |
Series | Delvac |
Additive Included | Oxidation Inhibitors |
Base Formulation | Conventional |
Compatible Vehicle Type | Trucks |
SAE Viscosity Grade | 40 |
Compatible Engine Type | Diesel Engines |
Detergent | Detergent Oil |
Engine Cycle | 2-Cycle |
Description
Motor Oil, Series Delvac, Container Size 1 gal, Compatible Vehicle Type Trucks, Base Formulation Conventional, SAE Viscosity Grade 40, Standards API CF, API CF-2, API SF, Additives Included Oxidation Inhibitors, Compatible Engine Type Diesel Engines, Detergent Detergent Oil, Engine Cycle 2-Cycle, Features Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention, Flash Point 476.6 Degrees F, Pour Point -5.8 Degrees F, Viscosity Index 99
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA Minn Kota 1852088 MKR-MI-1 HB Helix Adapter Cable (1852088)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- BENDIX Button, Valve, Brake, 5/8 Thread, 298817N (298817N)
- ILC Replacement For Bosch, Al0827X Alternator (AL0827X ALTERNATOR)
- MOBIL Engine Oil, Mobil 1, 0W-30, 1 Qt. (112746)
- MOBIL MOBIL DELVAC 1640, 5GA PAIL (102583)
- MOBIL Mobil Super 10W-30, Engine Oil, 1 Qt. (124403)
- MOBIL MOBIL SUPER 10W-40, 1QT (124402)
- MOBIL Engine Oil, 1 qt, Synthetic (125201)
- MOBIL Engine Oil, 15W-50, Synthetic, Mobil 1, 1 Qt. (122377)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881058)
- Mobil Motor Oil