Shop All Motor Oil
Mobil
MOBIL DELVAC 1240, 1QT
Mfr # 123031
Zoro # G009252643
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viscosity Index 99
- Container Size 1 qt
- Series Delvac
- Standards API CF, API CF-2, API SF
- Features Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Viscosity Index | 99 |
Series | Delvac |
Standards | API CF, API CF-2, API SF |
Features | Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention |
Pour Point | -5.8 Degrees F |
Flash Point | 476.6 Degrees F |
Engine Cycle | 2-Cycle |
Compatible Vehicle Type | Trucks |
Compatible Engine Type | Diesel Engines |
SAE Viscosity Grade | 40 |
Detergent | Detergent Oil |
Additive Included | Oxidation Inhibitors |
Base Formulation | Conventional |
Description
Motor Oil, Series Delvac, Container Size 1 qt, Compatible Vehicle Type Trucks, Base Formulation Conventional, SAE Viscosity Grade 40, Standards API CF, API CF-2, API SF, Additives Included Oxidation Inhibitors, Compatible Engine Type Diesel Engines, Detergent Detergent Oil, Engine Cycle 2-Cycle, Features Excellent Oxidation and Thermal Stability, Good Rust and Corrosion Prevention, Flash Point 476.6 Degrees F, Pour Point -5.8 Degrees F, Viscosity Index 99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- PERFORMANCE TOOL Fly Wheel Turner, W80510 (W80510)
- BARGMAN Tekonsha 3031-P Brake Control Wiring Adapter - 2-Plug, Toyota Tacoma 2015-2018 (3031-P)
- CURT Ball Mount, Class 3, 2" Shank, 45030 (45030)
- MOBIL Engine Oil, 1 qt, Synthetic (125203)
- MOBIL MOBIL DELVAC 1230, 5GA PAIL (100675)
- MOBIL Engine Oil, Mobil Super, 5W-30, 1 Qt (124404)
- MOBIL Engine Oil, 1 qt, Synthetic (112630)
- MOBIL MOBIL DELVAC 1 ESP 5W-40, 5GA PAIL (122265)
- MOBIL Mobil MO98HC95 Quart 5W20 Synthetic Motor Oil; Pack of 6 (151167)
- ENEOS 0W-16 Fully Syn 1 Quart 0W16 Syn Q, 3251300 (3251300)
- Mobil Motor Oil