Shop All Greases & Lubricants
This Product is Discontinued
Mobil
High Temperature Grease, 28 Oz. (Discontinued)
Mfr # 104132
Zoro # G3628231
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Cartridge
- Series Mobil SHC PF 462
- Four-Ball Wear 0.58mm
- Flash Point 0 Degrees C
- Grease Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 104132
- Zoro # G3628231
- Country of Origin Unknown
- Category Greases & Lubricants
Dimensions
Container Size | 28 oz. |
Details
Item | High Temperature Grease |
Container Type | Cartridge |
Series | Mobil SHC PF 462 |
Four-Ball Wear | 0.58mm |
Flash Point | 0 Degrees C |
Grease Color | White |
Dropping Point | 258 Degrees C |
Lubricant NSF Rating | H1 Food Grade |
Grease Container | Cartridge |
Application | High Temperature Applications in Textile, Steel, Aluminum Rolling, Automotive, Aerospace, forest Product Industries |
Max. Operating Temp. | 240 Degrees C |
Grease Thickener | Polyurea |
Base Oil | Mineral |
NLGI Grade | 2 |
Temp. Range | Up to 240 Degrees C |
NSF Rating | H1 Food Grade |
Description
High Temperature Grease,28 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.