Shop All Hub, Circulating & Gear Oils
Mobil
Gear Oil, Synthetic Base Oil, 5 gal, Pail
Mfr # 103078
Zoro # G611249093
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- ISO Viscosity Grade 460
- Base Oil Synthetic
- Series Glygoyle 460
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobil
- MFR # 103078
- Zoro # G611249093
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Gear Oil |
ISO Viscosity Grade | 460 |
Base Oil | Synthetic |
Series | Glygoyle 460 |
Color | Amber |
Flash Point | 509 Degrees F |
Application | Bearing, Gear |
Standards | ASTM D4172, DIN 51517-3:2018-09, FDA 21 CFR 178.3570, Fives Cincinnati P-39, ISO L-CKPG (ISO 12925-1:2018) |
Pour Point | -27 Degrees F |
Four-Ball Wear | 0.4 mm |
Container Type | Pail |
SAE Viscosity Grade | 140 |
Environmentally Acceptable Lubricant | No |
Maximum Operating Temperature | 240 Degrees F |
NSF Rating | H1 Food Grade |
Minimum Operating Temperature | -27 Degrees F |
Description
Synthetic Gear and Bearing Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Starboard Navigation Light Incandescent 2Nm White (2984395)
- SPRAYWAY Plastic Cleaner, 20oz., PK12 (SW848)
- GATES Super HC Belts, 8V2120 (8V2120)
- ECCO LED Directional Warrning Light (ED3511A-WWG)
- MOBIL 5 gal Gear Oil Pail 680 ISO Viscosity, 140 SAE, Amber (103499)
- MOBIL 5 gal Hydraulic Oil 150 ISO Viscosity, Not Specified SAE, Amber (100905)
- MOBIL 5 gal Hydraulic Oil 100 ISO Viscosity, Not Specified SAE, Amber (104826)
- MOBIL 5 gal Gear Oil Pail 150 ISO Viscosity, 90 SAE, Amber (104098)
- MOBIL 5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Amber (104097)
- MOBIL 5 gal Circulating Oil Pail 32 ISO Viscosity, 10 SAE, Amber (104093)
- D-A LUBRICANT CO D-A GearTec Gear Oil SAE 85W140 - 120 Lb Qtr Drum (14116LB)
- Mobil Hub, Circulating & Gear Oils