Shop All Motor Oil
Mobil
Engine Oil, 1 qt, Synthetic
Mfr # 112630
Zoro # G609252593
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Features Effective Protection from Rust and Corrosion, Excellent Detergent/Dispersant Capability, Low-Temperature Properties, Optimized Frictional Properties, Thermal and Oxidation Stability
- Container Size 1 qt
- Standards API CF, API SG, API SH, API SJ
- Viscosity Index 142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 qt |
Details
Item | Motor Oil |
Color | Brown |
Features | Effective Protection from Rust and Corrosion, Excellent Detergent/Dispersant Capability, Low-Temperature Properties, Optimized Frictional Properties, Thermal and Oxidation Stability |
Standards | API CF, API SG, API SH, API SJ |
Viscosity Index | 142 |
Pour Point | -43.6 Degrees F |
Flash Point | 417.2 Degrees F |
Series | 1 V-Twin |
Base Formulation | Synthetic |
Engine Cycle | 4-Cycle |
Compatible Vehicle Type | Motorcycles |
SAE Viscosity Grade | 20W-50 |
Detergent | Non-Detergent Oil |
Odor | Characteristic |
Description
Motor Oil, Series 1 V-Twin, Container Size 1 qt, Compatible Vehicle Type Motorcycles, Base Formulation Synthetic, SAE Viscosity Grade 20W-50, Standards API CF, API SG, API SH, API SJ, Color Brown, Detergent Non-Detergent Oil, Engine Cycle 4-Cycle, Features Effective Protection from Rust and Corrosion, Excellent Detergent/Dispersant Capability, Low-Temperature Properties, Optimized Frictional Properties, Thermal and Oxidation Stability, Flash Point 417.2 Degrees F, Odor Characteristic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 5 gal. Portable Grease Unit Black (8600A)
- WAI GLOBAL Alternator, ALTND IRIF, 100 Amp12 Volt, CW, 6Groove Pulley (13706N)
- WEDGECO WEDGECO: 2-In-1 Wedge Tool (WED-1000)
- WESTIN AUTOMOTIVE FUSION5 LED LIGHT BAR SINGLE ROW 5.5IN FLEX W/3W EPISTAR (SET OF 2) BLACK , HARNESS & BRACKETS INCL (09-12232-PR)
- MOBIL Mobil Super High Mileage, 5W-30, Conventional, 1 Qt. (124393)
- MOBIL Mobil MO03135Q 5.1 Quart 10W30 Synthetic Motor Oil; Pack of 4 (151991)
- MOBIL Mobil Super 10W-30, Engine Oil, 1 Qt. (124403)
- MOBIL MOBIL DELVAC 1640, 5GA PAIL (102583)
- MOBIL MOBIL DELVAC 1 ESP 5W-40, 5GA PAIL (122265)
- MOBIL MOBIL DELVAC 1240, Gallon (104056)
- SHELL ROTELLA Rotel5GAL 15W40 CJ4 Oil (550045128)
- Mobil Motor Oil