Shop All Motor Oil
Mobil
Engine Oil, 1 gal, Synthetic
Mfr # 122458
Zoro # G709252592
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Resistance to Oil Consumption, Oxidation, Corrosive and Abrasive Wear, and High Temperature Deposits, Mobil Delvac Extreme FE is Formulated with a Blend of Synthetic Basestocks and a Boosted Additive System, The Proprietary Formulation Delivers Wear Protection, Oxidation Stability and TBN Retention
- Pour Point -27.4 Degrees F
- Container Size 1 gal
- Viscosity Index 140
- Series Delvac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 gal |
Details
Item | Motor Oil |
Features | Resistance to Oil Consumption, Oxidation, Corrosive and Abrasive Wear, and High Temperature Deposits, Mobil Delvac Extreme FE is Formulated with a Blend of Synthetic Basestocks and a Boosted Additive System, The Proprietary Formulation Delivers Wear Protection, Oxidation Stability and TBN Retention |
Pour Point | -27.4 Degrees F |
Viscosity Index | 140 |
Series | Delvac |
Flash Point | 419 Degrees F |
Standards | API FA-4, Cummins CES 20087, JASO DH-2 |
Compatible Vehicle Type | Trucks |
Base Formulation | Synthetic |
SAE Viscosity Grade | 10W-30 |
Compatible Engine Type | Diesel Engines |
Description
Motor Oil, Series Delvac, Container Size 1 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Standards API FA-4, Cummins CES 20087, JASO DH-2, Compatible Engine Type Diesel Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Stl Rivet Nuts, 100 Piece 1/4-20 (ASTRN14)
- PIG Drum Funnel, Yellow, 13" H, 11-1/4" dia. (DRM1125-YW-NPT)
- WESTWARD Compressor, Valve Spring, 1 pcs. (45JW56)
- DAYCO Connector Plstc Connector, 80650 (80650)
- MOBIL MOBIL DELVAC 1300 SUPER 15W-40, 5GA PAIL (122491)
- MOBIL MOBIL FULL SYNTHETIC 5W-20, 1QT (125196)
- MOBIL MOBIL DELVAC 1230, 1 Gallon (104057)
- MOBIL Engine Oil, 1 qt, Synthetic (112630)
- MOBIL Engine Oil, Mobil 1, 10W-30, Synthetic, 1 Qt. (122319)
- MOBIL MOBIL FULL SYNTHETIC 0W-20, 1QT (125197)
- LIQUI MOLY Top Tec 4100 5W-40, 5 Liter, 2330 (2330)
- Mobil Motor Oil