Shop All Food Grade Lubricants
Mobil
Bearing Grease, Synthetic, White, 35.2 lb
Mfr # 104007
Zoro # G010865207
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 35.2 lb
- Series SHC Polyrex 005
- Maximum Operating Temperature 338 Degrees F
- NLGI Viscosity Grade 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 104007
- Zoro # G010865207
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 35.2 lb |
Details
Item | High-Temperature Bearing Grease |
NSF Rating | H1 Food Grade |
Series | SHC Polyrex 005 |
Maximum Operating Temperature | 338 Degrees F |
NLGI Viscosity Grade | 00 |
Base Oil | Synthetic |
Application | Central Grease System |
Four-Ball Wear | 0.45 mm |
Environmentally Acceptable Lubricant | No |
Specific Gravity | 0.87 |
Flash Point | 370 Degrees F |
Standards | ASTM D1264, ASTM D1743, ASTM D217, ASTM D2266, ASTM D2270, ASTM D2596, ASTM D4049, ASTM D445, ASTM D6138 |
Viscosity Index | 177 |
Dropping Point | 500 Degrees F |
Container Type | Pail |
Color | White |
Thickener | Polyurea |
Minimum Operating Temperature | -22 Degrees F |
Description
Bearing Grease,Synthetic,White,35.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- TRITAN Taper-Lock Bushing, 1 in. Bore dia., Steel (1108 X 1)
- WEATHERHEAD Connector 3/16Inx1/8In Pipe, 0068X03 (68X3)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- MOBIL Bearing Grease, White, 28 oz, Tube, PK12 (124551)
- MOBIL Mobil Hydraulic Machine Oil, DTE FM 32, H1 Food Hydraulic, SAE Grade 10, 5 gal Pail (105764)
- PETROCHEM Divider Oil, Food Grade, 5 Gal. (FOODSAFE DIVIDER OIL 210-005)
- LUBRIPLATE Fmo-1100-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0886-062)
- ROTHENBERGER Oil, Lubric Spray, 600Ml (Mineral) (65008)
- LUBRIPLATE Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-057)
- SUPER LUBE Synthetic Penetrant, Food Grade 1 Gal. (85010)
- Mobil Food Grade Lubricants