Shop All Lubricants
Mobil
Bearing Grease, Red, 12.5 oz, PK12
Mfr # 110644
Zoro # G511222684
product price: $308.99
/pk 12, $25.75/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 12.5 oz
- Environmentally Acceptable Lubricant No
- Application Bearings
- Dropping Point 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 110644
- Zoro # G511222684
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 12.5 oz |
Details
NSF Rating | Not Rated |
Environmentally Acceptable Lubricant | No |
Application | Bearings |
Dropping Point | 500 Degrees F |
Four-Ball Wear | 0.7 mm |
Color | Red |
Minimum Operating Temperature | -58 Degrees F |
Standards | ASTM D217, ASTM D2266 |
Series | SHC 32 |
Thickener | Clay |
Flash Point | 399 Degrees F |
Item | Bearing Grease |
Viscosity Index | 141 |
Specific Gravity | 0.95 |
Maximum Operating Temperature | 356 Degrees F |
NLGI Viscosity Grade | 1.5 |
ISO Viscosity Grade | 32 |
Container Type | Cartridge |
Base Oil | Synthetic |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 15mmBore, 40mmStroke (CXSM15-40)
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- DAYTON 4L730 V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (105993)
- MOBIL Mobil Grease Multipurpose Grease Cartridge, FM222, Aluminum Complex, NLGI Grade 2, 13.7 oz (121956)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (103209)
- MOBIL Mobil Grease Multipurpose Grease, XHP 222, Lithium Complex, 5 Gal, Blue (105842)
- MOBIL Mobilith XHP 222 Special, Multipurpose Grease, Lithium, 13.7 oz Cartridge (122174)
- MOBIL Mobilith SHC 220, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 13.4 oz, Red (121952)
- SUPER LUBE Multi-Purpose Grease, Packet, 1cc (82340)
- Mobil Penetrants and Lubricants