Shop All Compressor Oil
Mobil
Air Compressor Lubricant
Mfr # 104848
Zoro # G809768955
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Grade No
- Container Type Pail
- ISO Viscosity Grade 100
- Flash Point 507 Degrees F
- Standards DIN 51506:1985-09 VDL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 104848
- Zoro # G809768955
- Country of Origin United States
- Category Compressor Oil
Dimensions
Container Size | 5 gal |
Details
Item | Lubricant |
Food Grade | No |
Container Type | Pail |
ISO Viscosity Grade | 100 |
Flash Point | 507 Degrees F |
Standards | DIN 51506:1985-09 VDL |
Brand | Mobil |
Maximum Operating Temperature | 428 Degrees F |
Application | Single and Multistage Air Compressors |
Viscosity @ 40C | 104.6 cSt |
Color | Brown |
Base Oil | Mineral Oil |
Viscosity Index | 100 |
Viscosity @ 100C | 11.6 cSt |
Series | Series 400 |
Description
Lubricant, Brand Mobil, Container Size 5 gal, Container Type Pail, ISO Viscosity Grade 100, Viscosity Index 100, Flash Point 507 Degrees F, Food Grade No, Series Series 400, Application Single and Multistage Air Compressors, Base Oil Mineral Oil, Viscosity @ 40C 104.6 cSt, Viscosity @ 100C 11.6 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fml-2, 35 Lb Pail, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-035)
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 3/4-16, Strt, Overall Length: 1.53 in (2021-4-8S)
- MOBIL Compressor Oil, 5 gal., Pail, ISO VG 68 (122000)
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- MOBIL Non-Detergent Compressor Oil, Bottle, 1 qt, 30 SAE Grade, 100 ISO Viscosity Grade (123001)
- MOBIL Mobil Rarus 824, Compressor, 5 gal., ISO 32, SAE Grade 10W (100537)
- MOBIL Compressor Oil, 5 gal., Pail, ISO VG 32 (121987)
- MOBIL Mobil Rarus 827, Compressor, 5 gal., ISO 100, SAE Grade 30 (104820)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 100-001)
- Mobil Air Compressors