Mobil

5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10 SAE


original price: $282.99
8% off
new price: $257.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Size 5 gal
  • Container Type Pail
  • Container Style Pail
  • ISO Viscosity Grade 32
  • NSF Rating Not Rated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 5 gal

Description

Hydraulic Oil, Anti Wear, DTE 10 Excel 32, 5 Gallon, Viscosity Index 164, ISO Viscosity Grade 32, Viscosity 32 cSt @ 40 C, Viscosity 6.1 cSt @ 100 C, Flash Point 210 C, Pour Point -45 C), Amber, For Systems Containing Gears and Bearings Where Cold Start Up and High Operating Temps Are Typical, High Pressure Vane, Piston and Gear Pumps, Vickers I-286-S, Vickers M-2950-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.