Shop All Automotive Hydraulic Oil
Mobil
5 gal Pail, Hydraulic Oil, 10 ISO Viscosity
Mfr # 125340
Zoro # G010865030
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- ISO Viscosity Grade 10
- NSF Rating Not Rated
- Base Oil Mineral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 125340
- Zoro # G010865030
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Hydraulic Oil |
Container Type | Pail |
ISO Viscosity Grade | 10 |
NSF Rating | Not Rated |
Base Oil | Mineral |
Application | Hydraulic Systems |
Color | Amber |
Specific Gravity | 0.83 |
Series | DTE 21 Ultra |
Pour Point | -49 Degrees F |
Standards | ASTM D130, ASTM D1401, ASTM D2270, ASTM D4052, ASTM D445, ASTM D664, ASTM D665, ASTM D92, ASTM D97 |
Flash Point | 345 Degrees F |
Viscosity Index | 106 |
Zinc-Free | No |
Product Type | Hydraulic Oil |
Minimum Operating Temperature | -47.2 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Environmentally Acceptable Lubricant | No |
Description
DTE 21 ULTRA Hydraulic Oil, 5 Gal Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13138 (13138)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 3 Stage, 66/33/17 tons (92007)
- SEACHOICE Stainless Steel Cushion Clamp1-3/4", 10 Pack (23291)
- DISCO Blk Nyln Push Type Ret 10.5mm Hole 25mm 23mm Stem PK15 (10378PK)
- MOBIL 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE, 4 PK (125363)
- MOBIL 5 gal Pail, Circulating Oil, 320 ISO Viscosity, 60 SAE (103841)
- MOBIL Circulating Oil, Pail, 5 gal, DTE Oil Light, ISO Grade 32 (104743)
- MOBIL Hydraulic Oil, Pail, 5 gal, DTE 20, ISO Grade 68 (125342)
- MOBIL 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (125341)
- MOBIL 5 gal Pail, Circulating Oil, 46 ISO Viscosity, 20 SAE (101057)
- VALVOLINE 1 qt Bottle, Transfer Case Fluid, Not Specified ISO Viscosity, Not Specified SAE (855459)
- Mobil Automotive Hydraulic Oil