Shop All Automotive Hydraulic Oil
Mobil
5 gal Pail, Circulating Oil, 220 ISO Viscosity
Mfr # 100561
Zoro # G610854359
Free Shipping & Returns
$247.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Pail
- ISO Viscosity Grade 220
- NSF Rating Not Rated
- Base Oil Mineral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mobil
- MFR # 100561
- Zoro # G610854359
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Circulating Oil |
Container Type | Pail |
ISO Viscosity Grade | 220 |
NSF Rating | Not Rated |
Base Oil | Mineral |
Pour Point | 0 Degrees F |
Specific Gravity | 0.89 |
Application | Hydraulic Systems |
Flash Point | 543 Degrees F |
Series | DTE BB |
Color | Brown |
Viscosity Index | 96 |
Standards | ASTM D1298, ASTM D1401, ASTM D2270, ASTM D2711, ASTM D665, ASTM D92, ASTM D97 |
Maximum Operating Temperature | 160 Degrees F |
Environmentally Acceptable Lubricant | No |
Product Type | Circulating Oil |
Zinc-Free | No |
Minimum Operating Temperature | -1.4 Degrees F |
Description
DTE BB Circulating Oil,220 ISO,5Gal Pail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Strut Plus Assembly, Sr4170 (SR4170)
- TAYLOR MADE Fender-8"X26" Black Boatguard, #643117 (643117)
- ECCO Beacon Light, Clear, 5" H (7945C)
- WALKER EXHAUST Exhaust System Hanger, 35819 (35819)
- MOBIL 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE, 4 PK (125367)
- MOBIL Hydraulic Oil, Pail, 5 gal, DTE 20, ISO Grade 68 (125342)
- MOBIL Hydraulic Oil. Pail, 5 gal, DTE 24 ISO Grade 32 (125356)
- MOBIL 5 gal Pail, Circulating Oil, 68 ISO Viscosity, 20 SAE (104816)
- MOBIL 5 gal Pail, Circulating Oil, 46 ISO Viscosity, 20 SAE (101057)
- MOBIL 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10 SAE (126496)
- MECHANIC IN A BOTTLE Hydraulic Oil Fix 24 oz (21-024-5)
- Mobil Automotive Hydraulic Oil