Shop All Greases & Lubricants
Mobil
5 gal Gear Oil Pail Amber
Mfr # 121328
Zoro # G5435057
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Viscosity Index 184
- Timken OK Load Not Specified
- Standards ASTM
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 121328
- Zoro # G5435057
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Gear Oil |
Container Type | Pail |
Viscosity Index | 184 |
Timken OK Load | Not Specified |
Standards | ASTM |
Application | Paper,Steel,Textile and Lumber Industry Equipment |
AGMA Standard | 7 |
Container Style | Pail |
Base | Synthetic |
Four-Ball Wear | Not Specified |
Item - Gear Oil | Gear Oil |
SAE Grade | Not Specified |
ISO Viscosity Grade | 460 |
Base Oil | Mineral |
Color | Amber |
Lubricant NSF Rating | Not Rated |
Pour Point | -55 Degrees F |
Series | SHC Gear 460 |
Type | Gear Oil |
NSF Rating | Not Rated |
Description
Gear Oil,SHC Gear 460 ,Pail ,5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Dolphin Dockside Bumper 8.5 x 24 White (1062-W-F)
- SLIME Tire Plug Kit, 11 Pc. (2040-A)
- MO-CLAMP Pull Plate Kit (805)
- COHLINE Fuel Hose, 1234700675 (1234700675)
- MOBIL 1 qt Gear Oil Drip Can Amber (102514)
- MOBIL 13.7 oz. Blue Electric Motor Bearing Grease Cartridge (124050)
- MOBIL 2.5 gal Gear Oil Can Amber (112425)
- MOBIL 5 gal Gear Oil Pail Brown (101923)
- MOBIL 14 oz Extreme Pressure Grease Cartridge (127774)
- MOBIL 5 gal Gear Oil Pail Orange (110843)
- LUBRIMATIC Grease Injector Needle (05037)
- Mobil Greases & Lubricants