Shop All Hub, Circulating & Gear Oils
Mobil
5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Amber
Mfr # 104097
Zoro # G3677737
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 140
- Container Size 5 gal
- ISO Viscosity Grade 460
- Base Oil Synthetic
- Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 104097
- Zoro # G3677737
- Country of Origin Germany
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Gear Oil, Synthetic Oil Base, Size 5 gal., Container Type Pail, SAE Grade Not Specified, ISO Viscosity Grade 460, Viscosity Index 148, Color Amber, Temp. Range 13 Degrees F, Pour Point -42 Degrees C, Flash Point 561.2 Degrees F, Dropping Point Not Specified, Specific Gravity 0.856 at 15.6 Degrees C, Four-Ball Wear Not Specified, Timken OK Load Not Specified, Viscosity @ 40C 458 cSt, Viscosity @ 100C 43.6 cSt, Application For Gear, Bearing and Circulating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Roller Bunk, 5 Ft, Pair, Boxed (27710)
- SHURFLO Standard Utility Pump - 12 VDC, 1.5 GPM (8050-305-526)
- GRAY 20000 lb. Air/Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H (FSJ-200)
- BETA Tool for retracting brake pistons (030850010)
- MOBIL 5 gal Hydraulic Oil 150 ISO Viscosity, Not Specified SAE, Amber (100905)
- MOBIL 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Amber (104080)
- MOBIL Gear Oil, Mineral, Orange, 5 gal, Pail (110830)
- MOBIL Gear Oil, Mineral, Orange, 5 gal, Pail (110840)
- MOBIL 5 gal Gear Oil Pail 680 ISO Viscosity, 140 SAE, Amber (103499)
- MOBIL 5 gal Hydraulic Oil 100 ISO Viscosity, Not Specified SAE, Amber (104826)
- JET-LUBE 5 gal Open Gear Lubricant Pail 460 ISO Viscosity, Not Specified SAE (26016)
- Mobil Hub, Circulating & Gear Oils