Shop All Hub, Circulating & Gear Oils
Mobil
5 gal Gear Oil Pail 320 ISO Viscosity, 140 SAE, Amber
Mfr # 104096
Zoro # G3599565
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 140
- Container Size 5 gal
- ISO Viscosity Grade 320
- Base Oil Synthetic
- Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 104096
- Zoro # G3599565
- Country of Origin Germany
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Gear Oil,Synthetic Oil Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 320,Viscosity Index 139,Color Amber,Temp. Range 13 Degrees F,Pour Point -42 Degrees C,Flash Point 439 Degrees F,Dropping Point Not Speficied,Specific Gravity 0.854 at 15.6 Degrees C,Four-Ball Wear Not Specified,Timken OK Load Not Specified,Viscosity @ 40C 311 cSt,Viscosity @ 100C 32.7 cSt,Application For Gear, Bearing and Circulating Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V Mack, Volvo (3500105)
- BALDWIN FILTERS Air Filter, 7-1/16 x 1-5/8 in. (PA5669)
- ILC Replacement For LIGHT BULB LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2VB3-3)
- RONSTAN Fairlead Stainless Lined I D:6.5mm Black (PNP120)
- MOBIL 5 gal Circulating Oil Pail 46 ISO Viscosity, 20 SAE, Amber (104094)
- MOBIL 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Amber (104080)
- MOBIL Gear Oil, Mineral, Brown, 38 lb, Pail (110352)
- MOBIL 5 gal Gear Oil Pail 150 ISO Viscosity, 90 SAE, Amber (104098)
- MOBIL Gear Oil, Mineral, Orange, 5 gal, Pail (110840)
- MOBIL 5 gal Hydraulic Oil 100 ISO Viscosity, Not Specified SAE, Amber (104826)
- PETROCHEM 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Clear (GEARSYN FGG-220-005)
- Mobil Hub, Circulating & Gear Oils