Shop All Greases & Lubricants
Mobil
5 gal Gear Oil Pail
Mfr # 105880
Zoro # G2743203
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Timken OK Load 65 lb
- AGMA Standard 4
- ISO Viscosity Grade 150
- Max. Operating Temp. 212 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 105880
- Zoro # G2743203
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Description
Gear Oil, Industrial, 600 XP 150, Size 38 lbs, Size/Net Weight 230, Viscosity Index 150 cS, ISO Viscosity Grade 150, Viscosity 14.7 cSt SUS @ 100 F, Flash Point 446 F, Pour Point -9 F, Extra High Performance, Outstanding Extreme Pressure Capabilities, Load Carrying Properties, For Industrial Spur, Helical and Bevel Enclosed Gears, AGMA 9005-E-2, DIN 51517 part 3, ISO 12925-1 Type, Textron Power Transmission Grade E2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO CYCLONEX SERIES 5 GALLON BEAD SEATER (ESC20390)
- NAVISAFE Portable Navilight Tricolor 2NM w/Magnet Base (305-1)
- PRESTONE ANTIFREEZE ENGINE Prediluted 5050 Service Life Of Up To 5 Years Or 1, 50,000 Miles 1 Gallon Jug S (AF850/2F)
- VALVOLINE Motor Oil, 5W-40, Full Synthetic, 32 Oz. (VV966)
- MOBIL 2.5 gal Gear Oil Can Amber (102509)
- MOBIL 1 qt Gear Oil Drip Can Amber (102508)
- MOBIL 1 qt Gear Oil Bottle Orange (123000)
- MOBIL 1 gal Gear Oil Can (122035)
- MOBIL 5 gal Gear Oil Pail Brown (101923)
- MOBIL Gear Oil, Bottle, 1 qt, SHC 634, 460, Orange (123018)
- U S CHEMICAL & PLASTICS WAX/GREASE/SILICONE REMOVER (MO1240-1)
- Mobil Greases & Lubricants