Mobil

5 gal Circulating Oil Pail 46 ISO Viscosity, 20 SAE, Amber


product price: $441.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • SAE Grade 20
  • Container Size 5 gal
  • ISO Viscosity Grade 46
  • Base Oil Synthetic
  • Base Mineral Oil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 5 gal

Description

Gear Oil, ISO Viscosity Grade 46, SAE Grade Not Specified, Base Oil Synthetic, Container Size 5 gal., Lubricant NSF Rating H1 Food Grade, Viscosity Index 148, Flash Point 439 Degrees F, Pour Point -51 Degrees C, Container Type Pail, Color Amber, Timken OK Load Not Specified, Standards NSF H-1, ASTM, Kosher/Halal, Application For Hydraulic, Circulating, Compressorand Vacuum Pump Applications, Four-Ball Wear Not Specified, Specific Gravity 0.833 at 15.6 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.