Shop All Greases & Lubricants
Mobil
14 oz Extreme Pressure Grease Cartridge
Mfr # 127774
Zoro # G1212075
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 14.0 oz
- Container Type Cartridge
- Max. Operating Temp. 347 Degrees F
- Timken OK Load Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 127774
- Zoro # G1212075
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14.0 oz |
Container Size | 13.7 oz |
Description
Extreme Pressure Grease, Product Type Grease, Container Type Cartridge, Container Size 13.7 oz, For Use On Heavy-Duty Trucks, Hinge and Bucket Pin, Mining and Construction Equipment, NLGI Viscosity Grade 1, Thickener Type Lithium, Standards DIN 51825:2004-06, KPF2N-20L, Color Gray, Base Formulation Conventional, Dropping Point 500 Degrees F, Flash Point Not Specified, Maximum Operating Temperature 293 Degrees F, Minimum Operating Temperature -22 Degrees F, Specific Gravity -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES Poly Oil Drain Funnel, 14" Diam (20174)
- KELLEY Lenses, Red Lens Only 2"X 4" Oval (061-213A)
- FLEX Polishing Pad, 6-1/4" Size, Foam, White (651150)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- MOBIL Gear Oil, Bottle, 1 qt, SHC 634, 460, Orange (123018)
- MOBIL 13.7 oz. Delvac Extreme Service Grease Cartridge Orange (121962)
- MOBIL 1 qt Gear Oil Drip Can Amber (102508)
- MOBIL Extreme Pressure Grease, Cartridge, 14 oz, Mobilux EP 1, NLGI 1, Lithium Thickener (121093)
- MOBIL 5 gal Gear Oil Pail Orange (110843)
- MOBIL 1 qt Gear Oil Bottle Orange (123000)
- PERMTX-LOCKT Dielectric Tune-Up Grease- 3 Oz. (P13-22058)
- Mobil Greases & Lubricants