Shop All Greases & Lubricants
Mobil
Extreme Pressure Grease, Cartridge, 14 oz, Mobilux EP 1, NLGI 1, Lithium Thickener
Mfr # 121093
Zoro # G2182966
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- Min. Operating Temp. -20 Degrees F
- Series Mobilux EP 1
- Dropping Point 374 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 121093
- Zoro # G2182966
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Description
Extreme Pressure Grease, NLGI Grade 1, Base Oil Mineral, Container Size 13.7 oz., Lubricant NSF Rating Not Rated, Grease Thickener Lithium, Grease Color Tan, Grease Container Cartridge, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 120 Degrees F, Flash Point Not Specified, Dropping Point 190 Degrees C, Four-Ball Wear 0.40mm, Specific Gravity -, Timken OK Load 40 lb., Application Centralized Lubrication Systems, Other Applications Where Low Temperature Performance is Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tensioner, Belt 8" x4" x3" (A-RE52490)
- A & I PRODUCTS Hydraulic Pump Seal Kit 6" x6" x0.5" (A-AR98993)
- B&W TOWING 2.5 Model 8 Blk T&S Tri Ball (TS20048B)
- GROTE Plug, 4-Pole (82-1021)
- MOBIL 5 gal Gear Oil Pail Amber (122047)
- MOBIL 2.5 gal Gear Oil Can Amber (102509)
- MOBIL 5 gal Gear Oil Pail Black (100684)
- MOBIL 5 gal Gear Oil Pail Brown (101923)
- MOBIL 13.7 oz. Delvac Extreme Service Grease Cartridge Orange (121962)
- MOBIL Wheel Hub Grease Pail Red (105810)
- CRC 8 oz. Brake Caliper Grease Bottle Black (05359)
- Mobil Greases & Lubricants