Mobil

13.7 oz Extreme Pressure Grease Cartridge


product price: $9.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 13.7 oz.
  • Container Type Cartridge
  • Application Extreme Pressure Construction, Mine Grease
  • NLGI Grade 2
  • Max. Operating Temp. 293 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 13.7 oz.
Container Size 14 oz

Description

Mobilgrease CM-S, Grease,Cartridge,14 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.