Shop All Cutting, Tapping, and Grinding Fluids
This Product is Discontinued
Mobil
1 Gal. Cutting Oil Mobilmet 426 (Discontinued)
Mfr # 103799
Zoro # G3606495
This Product is Discontinued
Key Features
- Fragrance Mild Odor
- Standards ASTM D-92
- Container Size 1 gal
- Application In Metal Processing
- Viscosity 5.7 cSt @ 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mobil
- MFR # 103799
- Zoro # G3606495
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Fragrance | Mild Odor |
Standards | ASTM D-92 |
Application | In Metal Processing |
Viscosity | 5.7 cSt @ 100 Degrees F |
Base Oil | Mineral |
Features | Excellent Machining Performance |
Fluid Properties | Chlorine Free |
Fluid Type | Chlorine Free |
Container Type | Can |
Flash Point | 381 Degrees F |
Item | Cutting Oil |
Container Style | Jug |
Cutting Fluid Sub-Category | Cutting Oils |
Color | Brown |
Physical Form | Liquid |
Specific Gravity | 1 |
Description
Cutting Oil, Container Size 1 gal, Can, Brown, Application In Metal Processing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.