Shop All Trailer & Towing Accessories
Mo-Clamp
Panel Puller
Mfr # 1250
Zoro # G7096577
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slide Hammer or Pulling Post
- Length 8"
- Application Fender Openings, Deck Lids, Door Posts and Other Openings
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mo-Clamp
- MFR # 1250
- Zoro # G7096577
- UPC # 842729007096
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 8" |
Width | 3" |
Details
For Use With | Slide Hammer or Pulling Post |
Application | Fender Openings, Deck Lids, Door Posts and Other Openings |
Item | Panel Puller |
Description
Panel Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN CCU Extension Cable 5M (010-11156-30)
- BUYERS PRODUCTS 5.8 Inch Rectangular LED Interior Dome Light with Motion Sensor (5626338)
- BUYERS PRODUCTS 1/2 x 2.84 Inch Clear Zinc Hitch Pin With Cotter (HP545WC)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550106 (P550106)
- MO-CLAMP Hinge Plate (5623)
- MO-CLAMP Pull Plates, 1-1/2" (802)
- MO-CLAMP Nylon Sling (6300)
- MO-CLAMP G Clamp (5800)
- MO-CLAMP Pull Plate Kit (805)
- MO-CLAMP Nut and Bolt, 3/4" x 5" (5130)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N252)
- Mo-Clamp Trailer & Towing Accessories