Shop All Trailer & Towing Accessories
Mo-Clamp
Nut and Bolt, 3/4" x 5"
Mfr # 5130
Zoro # G7104301
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/4" x 5"
- For Use With Mfr. No. 0200
- Type Bolt and Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mo-Clamp
- MFR # 5130
- Zoro # G7104301
- UPC # 842729019754
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 3/4" x 5" |
Details
For Use With | Mfr. No. 0200 |
Item | Nut and Bolt,3/4" x 5" |
Type | Bolt and Nut |
Description
Nut and Bolt,3/4 In. x 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Teak Handrail - 1 Loop - 13"L (60101)
- MEGUIARS Ultimate Polish 16 Oz (G19216)
- VELVAC Power Cable, 144 in., Straight, Copper, 12V (590046)
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40611)
- MO-CLAMP Hinge Plate (5623)
- MO-CLAMP Mo-Block Dolly for Frame Rail (5710)
- MO-CLAMP Welded Double Clevis (4145)
- MO-CLAMP Plates, 3" (803)
- MO-CLAMP Nylon Sling (6300)
- MO-CLAMP Pull Plates, 1-1/2" (802)
- HUSKY TOWING TRAILER HUB ASSEMBLY, 3.5K 6-5.50 IDLER;L68111/L44610;BS (33087)
- Mo-Clamp Trailer & Towing Accessories