Shop All Trailer & Towing Accessories
Mo-Clamp
Mity Bite Clamp
Mfr # 4060
Zoro # G7099401
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mity Bite Clamp
- Material Heat Treated Steel
- Length 8-1/2"
- Application Used in a Confined Area
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mo-Clamp
- MFR # 4060
- Zoro # G7099401
- UPC # 0
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 8-1/2" |
Details
Type | Mity Bite Clamp |
Material | Heat Treated Steel |
Item | Mity Bite Clamp |
Application | Used in a Confined Area |
Description
Mity Bite Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Metal Valve Extension, 1-3/8" (HE-369)
- B & R PLASTICS FOLDING STEP TOO 12 in. H (103-6BK)
- BAJA DESIGNS Squadron Rock Guard, Black (668001)
- BELL Ash Can, Black/Chrome (22160-8)
- MO-CLAMP Mo-Block Dolly for Frame Rail (5710)
- MO-CLAMP Plates, 3" (803)
- MO-CLAMP Tool Board with Tools, Deluxe, 30 pcs. (5013)
- MO-CLAMP Nylon Sling (6300)
- MO-CLAMP Door Post Puller/Twister (5616)
- MO-CLAMP G Clamp (5800)
- C.E. SMITH Spool Roller 4 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label (29524)
- Mo-Clamp Trailer & Towing Accessories