Shop All Towing Rings, Hooks & Tow Eyes
Mo-Clamp
Mini Spring Clamp
Mfr # 54
Zoro # G7095396
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Oval Loop
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mo-Clamp
- MFR # 54
- Zoro # G7095396
- UPC # 842729006709
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 6" |
Details
Includes | Oval Loop |
Item | Mini Spring Clamp |
Description
Mini Spring Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINEYE Monitor, 7.0" Lcd, Color, Audio, 4 Pin (EC7003-M)
- ARMOR ALL Vehicle Protectant, Liquid, 16 oz., Clear (10160)
- TIMKEN Timken Seal, 710142 (710142)
- STENS Metal Scraper Bar Cub Cadet: 753C0629, 784-5582, 784-5582A, 784-5582A-0637 (780-436)
- MO-CLAMP Small Round Nose Sheet Metal Hook (3120)
- MO-CLAMP Small Flat Nose Sheet Metal Hook (3110)
- MO-CLAMP Sill Hook (1300)
- MO-CLAMP Deep Hook Set (6400)
- MO-CLAMP Large Flat Nose Sheet Metal Hook (3130)
- MO-CLAMP J Hook with Grab Hook (6318)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 3/8 In (B2408W375)
- Mo-Clamp Towing Rings, Hooks & Tow Eyes