Shop All Towing Rings, Hooks & Tow Eyes
Mo-Clamp
Mini Deep Hook Set
Mfr # 6420
Zoro # G7101501
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13"
- Includes Mfr. No. 210060 Horizontal Bracket and Mfr. No. 210070 Vertical Bracket
- Application For Fast Hook-Ups on Cowls, Door Posts and Trunk Openings, or to Reach into Cramped Places
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mo-Clamp
- MFR # 6420
- Zoro # G7101501
- UPC # 842729006372
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 13" |
Details
Includes | Mfr. No. 210060 Horizontal Bracket and Mfr. No. 210070 Vertical Bracket |
Item | Mini Deep Hook Set |
Application | For Fast Hook-Ups on Cowls, Door Posts and Trunk Openings, or to Reach into Cramped Places |
Description
Mini Deep Hook Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Reducer Bushing, 1-3/8"-1-1/4" Shnk, 21300 (21300)
- K-TOOL INTERNATIONAL Air/Hydraulic Truck Jack, 50Ton (KTI63198)
- A & I PRODUCTS Point Set 1.75" x4" x1.75" (A-AT21062)
- HELLA MARINE Euroled 75 3" Round 12V White Spring Mount Polished (958110521)
- MO-CLAMP Small Round Nose Sheet Metal Hook (3120)
- MO-CLAMP Double Grab Hook Assembly (4146)
- MO-CLAMP Deep Hook Set (6400)
- MO-CLAMP Large Flat Nose Sheet Metal Hook (3130)
- MO-CLAMP Sill Hook (1300)
- CURT Tie-Dwn Bckng Plate Trim Ring for 83710 (83720)
- TRAC OUTDOORS TRAC Outdoors T10135 Trailer Winch Vehicle Wiring Kit (69140)
- Mo-Clamp Towing Rings, Hooks & Tow Eyes