Shop All Trailer & Towing Accessories
Mo-Clamp
Long Nose Clamp
Mfr # 660
Zoro # G7097959
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2"
- Type Long Nose Clamp
- Material Heat Treated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mo-Clamp
- MFR # 660
- Zoro # G7097959
- UPC # 842729008109
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 9-1/2" |
Details
Item | Long Nose Clamp |
Type | Long Nose Clamp |
Material | Heat Treated Steel |
Description
Long Nose Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK25 (5777-025B)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-29/32 in. (PA4708)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 12 W In., PK2 (M998101)
- WESTWARD Separator Tool, 11 x 1 7/16 In. (23M594)
- MO-CLAMP Nut and Bolt, 3/4" x 5" (5130)
- MO-CLAMP Mo-Block Dolly for Frame Rail (5710)
- MO-CLAMP Plates, 3" (803)
- MO-CLAMP Pull Plate Kit (805)
- MO-CLAMP Hinge Plate (5623)
- MO-CLAMP Nylon Sling (6300)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long (B239914AL)
- Mo-Clamp Trailer & Towing Accessories