Shop All Trailer & Towing Accessories
Mo-Clamp
Inline Slider
Mfr # 1850
Zoro # G7108127
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inline Slider
- Material Heat Treated Steel Alloy
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mo-Clamp
- MFR # 1850
- Zoro # G7108127
- UPC # 842729007546
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 7" |
Details
Type | Inline Slider |
Material | Heat Treated Steel Alloy |
Item | Inline Slider |
Description
Inline Slider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET LAWN GARDEN TRACTOR ATV REPLACEMENT SEAT. UNIVERSAL FIT. HIGH BACK. SEE DETAILS (VG12160)
- MILES LUBRICANTS 5 gal Gear Oil Pail 1000 ISO Viscosity, 250W SAE, Yellow (MSF1416003)
- BALDWIN FILTERS Fuel Filter, 9-15/32x3-11/16x9-15/32 In (BF1272-SPS)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 4-7/32 In (BF7865)
- MO-CLAMP Hinge Plate (5623)
- MO-CLAMP Panel Puller (1250)
- MO-CLAMP Pull Plates, 1-1/2" (802)
- MO-CLAMP Plates, 3" (803)
- MO-CLAMP G Clamp (5800)
- MO-CLAMP Nylon Sling (6300)
- NATIONAL MFG/SPECTRUM BRANDS HHI 558 ZN Gate Pintle (N131-409)
- Mo-Clamp Trailer & Towing Accessories