Shop All Trailer & Towing Accessories
Mo-Clamp
Hinge Plate
Mfr # 5623
Zoro # G7103960
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hinge Plate
- Includes Mfr. No. 5626 3/8" Shackle
- For Use With Existing Holes in Frame Structures or Body Panels
- Material Heat Treated Steel
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mo-Clamp
- MFR # 5623
- Zoro # G7103960
- UPC # 842729006198
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 4" |
Details
Type | Hinge Plate |
Includes | Mfr. No. 5626 3/8" Shackle |
Item | Hinge Plate |
For Use With | Existing Holes in Frame Structures or Body Panels |
Material | Heat Treated Steel |
Accessory Type | Hinge Plate |
Description
Hinge Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Nissan Lift Truck Kh01 Kh02 Kph Kugh Ph01 Ph02 Rgh02 Uf03 Ugf03 (410-48009)
- PETERSON MANUFACTURING Amber Lens 438 Length x 118 Width Rectangular Without Housing Mounts With 2 Screws (V487A)
- NEWSTRIPE Rollmaster 5000‚Ñ¢ Replacement Hoses 5/Pack, (10003661)
- SKF Bearing, 885165-1 (885165-1)
- MO-CLAMP Mo-Block Dolly for Frame Rail (5710)
- MO-CLAMP Pull Plates, 1-1/2" (802)
- MO-CLAMP Tool Board with Tools, Deluxe, 30 pcs. (5013)
- MO-CLAMP Nylon Sling (6300)
- MO-CLAMP Door Post Puller/Twister (5616)
- MO-CLAMP Plates, 3" (803)
- C.E. SMITH Pkg Roller Shaft, 1/2 in. x 12-3/4 in. w/Cap Nuts (10705A)
- Mo-Clamp Trailer & Towing Accessories