Shop All Trailer & Towing Accessories
Mo-Clamp
Gauge, Case, 2-1/2" to 7 ft.
Mfr # 7050
Zoro # G7101319
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Includes Hard Plastic Storage Case
- Application Tool for Determining Collision Damage to Unibody Cars and for Checking Critical Measurements During Repair
- Type Baby Tram with Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mo-Clamp
- MFR # 7050
- Zoro # G7101319
- UPC # 842729011390
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Includes | Includes Hard Plastic Storage Case |
Application | Tool for Determining Collision Damage to Unibody Cars and for Checking Critical Measurements During Repair |
Item | Gauge,Case,2-1/2" to 7 ft. |
Type | Baby Tram with Case |
Description
Gauge,Case,2-1/2 In. to 7 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO 2004-2002 Gmc Tk. L6 254, Ms96302 (MS96302)
- S&G TOOL AID TIRE INFLATOR w/DIAL GAUGE (SG65110)
- MAPP CASTER 12" x 16" Heavy Duty Steel Flat Dolly Set of 4 - 10,000 Lbs Capacity (M998044-4)
- DISCO Clr Mini Lght Bulbs S-8 12.8V 28.5W PK10 (74157K)
- MO-CLAMP Plates, 3" (803)
- MO-CLAMP Pull Plate Kit (805)
- MO-CLAMP Tool Board with Tools, Deluxe, 30 pcs. (5013)
- MO-CLAMP Welded Double Clevis (4145)
- MO-CLAMP G Clamp (5800)
- MO-CLAMP Panel Puller (1250)
- CURT Gsnck-to-5th-Whl Adptr Plate, Dbl Lck Ezr (16220)
- Mo-Clamp Trailer & Towing Accessories