Shop All Towing Rings, Hooks & Tow Eyes
Mo-Clamp
Double Claw Hook
Mfr # 4120
Zoro # G7104356
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/8" Chain
- Application Use As An Accessory with Draw Bars or Chain
- Type Double Claw Hook
- Material Heat Treated Steel
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mo-Clamp
- MFR # 4120
- Zoro # G7104356
- UPC # 842729018009
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 5" |
Details
Item | Double Claw Hook |
For Use With | 3/8" Chain |
Application | Use As An Accessory with Draw Bars or Chain |
Type | Double Claw Hook |
Material | Heat Treated Steel |
Description
Double Claw Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED Alternator/Battery Tester, 6031 (ASO6031)
- MILWAUKEE TOOL M12 SPOT POLISHER (ML2438-20)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 2-9/32 x 5-3/8 In (BF7658)
- WHALE MARINE Whale Babyfoot Manual Galley Foot Operated Pump (GP4618)
- MO-CLAMP Deep Hook Set (6400)
- MO-CLAMP Small Round Nose Sheet Metal Hook (3120)
- MO-CLAMP Mini Deep Hook Set (6420)
- MO-CLAMP Small Flat Nose Sheet Metal Hook (3110)
- MO-CLAMP Large Flat Nose Sheet Metal Hook (3130)
- MO-CLAMP Sill Hook (1300)
- CURT Custom Wiring Harness, 55504 (55504)
- Mo-Clamp Towing Rings, Hooks & Tow Eyes