Shop All Towing Rings, Hooks & Tow Eyes
Mo-Clamp
Deep Hook Set, Jumbo
Mfr # 6410
Zoro # G7104846
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mfr. No. 210030 Small Bracket (2" x 3") and Mfr. No. 210020 Large Bracket (2" x 9")
- Material Heat Treated Steel
- Application For Fast Hook-Ups on Cowls, Door Posts and Trunk Openings, or to Reach into Cramped Places
- Length 21"
- Type Jumbo Deep Hook Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mo-Clamp
- MFR # 6410
- Zoro # G7104846
- UPC # 842729004880
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 21" |
Details
Includes | Mfr. No. 210030 Small Bracket (2" x 3") and Mfr. No. 210020 Large Bracket (2" x 9") |
Material | Heat Treated Steel |
Application | For Fast Hook-Ups on Cowls, Door Posts and Trunk Openings, or to Reach into Cramped Places |
Type | Jumbo Deep Hook Set |
Item | Deep Hook Set,Jumbo |
Description
Deep Hook Set,Jumbo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERACE Wiper, All-Weather, High Performance, 17" (WA17)
- WEATHERTECH Front FloorLiners, Black, Model 441251 (441251)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- LUMAPRO Miniature Lamp, H11-55, 55W, T3 1/2, 12V (H11 55W)
- MO-CLAMP Large Flat Nose Sheet Metal Hook (3130)
- MO-CLAMP Mini Deep Hook Set (6420)
- MO-CLAMP Deep Hook Set (6400)
- MO-CLAMP Sill Hook (1300)
- MO-CLAMP Small Round Nose Sheet Metal Hook (3120)
- MO-CLAMP Double Grab Hook Assembly (4146)
- CURT Custom Wiring Harness, 56322 (56322)
- Mo-Clamp Towing Rings, Hooks & Tow Eyes