Shop All Towing Rings, Hooks & Tow Eyes
Mo-Clamp
Deep Hook Set
Mfr # 6400
Zoro # G7106821
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Fast Hook-Ups on Cowls, Door Posts and Trunk Openings, or to Reach into Cramped Places
- Material Heat Treated Steel
- Length 19"
- Type Regular Deep Hook Set
- Includes Mfr. No. 210030 Small Bracket (2" x 3") and Mfr. No. 210020 Large Bracket (2" x 9")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mo-Clamp
- MFR # 6400
- Zoro # G7106821
- UPC # 842729003449
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 19" |
Details
Application | For Fast Hook-Ups on Cowls, Door Posts and Trunk Openings, or to Reach into Cramped Places |
Material | Heat Treated Steel |
Item | Deep Hook Set |
Type | Regular Deep Hook Set |
Includes | Mfr. No. 210030 Small Bracket (2" x 3") and Mfr. No. 210020 Large Bracket (2" x 9") |
Description
Deep Hook Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Worklamp, Led9, Flood, Magnetic, 12-24 (EW2451-MG)
- ATP Auto Trans Extension Housing Bushing, TB-15 (TB-15)
- GATES Molded Coolant Hose - Lower, 22162 (22162)
- PARKER Swivel Male Branch Tee, Brass, 1.27 in. L (172PTC-8-6)
- MO-CLAMP Small Flat Nose Sheet Metal Hook (3110)
- MO-CLAMP Large Flat Nose Sheet Metal Hook (3130)
- MO-CLAMP Sill Hook (1300)
- MO-CLAMP J Hook with Grab Hook (6318)
- MO-CLAMP Mini Deep Hook Set (6420)
- MO-CLAMP Small Round Nose Sheet Metal Hook (3120)
- RUGGED RIDGE RECEIVER HITCH D-RING, ALL 2 RECEIVER HITCH BOXES (HITCH PIN NOT INCLUDED) (11234.01)
- Mo-Clamp Towing Rings, Hooks & Tow Eyes